Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ EcoSense ODO200 Optical DO/Temperature Kit

Catalog No. p-4882137 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Length (Metric) Cable:
1 m
4 m
10 m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
15-177-522 4 m
15-177-521 1 m
15-177-523 10 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-177-522 Supplier YSI™ Supplier No. 606325
Only null left
Add to Cart
Add to Cart

Accurate, economical, handheld dissolved oxygen measurements using optical technology.

EcoSense ODO200 Optical DO/Temperature Meter

  • Simultaneously measures dissolved oxygen and temperature
  • Optical sensors mean worry free accurate measurements, holds cal for several months, no stirring required, no electrodes to clean or membranes to change and no effect from gases such as H2S
  • IP67 waterproof case
  • Segmented display
  • Easyto-use interface, low maintenance requirements, accurate and repeatable measurements
  • Automatic temperature compensation; Manual input for salinity and pressure compensation
  • Weighted, detachable, durable 10m field probe/cable
  • Low battery indicator with 100 hour battery life; includes one 9V battery
  • Replaceable optical sensor cap with 1-year warranty
  • Auto shutoff function after 30 minutes of inactivity
  • 50 data set reviewable memory

Specifications

  • Temperature Range: 0 to 50°C (32 to 122°F)
  • Temperature Resolution: 0.1°C
  • Temperature Accuracy: ±0.3°C
  • Dissolved Oxygen Range (%): 0 to 200%
  • Dissolved Oxygen Resolution (%): 1 or 0.1%
  • Dissolved Oxygen Accuracy (%): ±1.5% of reading or ±1.5%; whichever is greater
  • Dissolved Oxygen Range (mg/L): 0 to 20mg/L
  • Dissolved Oxygen Resolution (mg/L): 0.01mg/L
  • Dissolved Oxygen Accuracy (mg/L): ±1.5% of reading or ±0.15mg/L; whichever is greater
  • Barometer Range: 500 to 1125 mBar
  • Barometer Resolution: 1 mBar
  • Salinity Range: 0 to 40 ppt
  • Sensor Dia. x L: 2.41 x 19cm
  • Dimensions (D x W x L): 37 x 78 x 184mm
  • Weight: 272g
TRUSTED_SUSTAINABILITY

Specifications

Includes EcoSense ODO200 instrument, 4m cable and probe and hard-sided carrying case
Model EcoSense ODO200
Type Optical DO/Temperature Kit
Length (Metric) Cable 4 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.