Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ ProODO™ Water Testing Optical DO Kit

Catalog No. p-4379466 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Length (Metric) Cable:
10 m
4 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
09-324-502 10 m
09-324-501 4 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-324-502 Supplier YSI™ Supplier No. 603193

Includes

ProODO meter, field cable with optical DO probe, soft-sided carrying case

Provides extreme durability for measuring dissolved oxygen with optical, luminescent based technology for field or lab

  • Uses ODO™ technology
  • Versatile: Expanded DO range of 0-500% (0-50mg/L), backlit display and keypad, graphic display, detailed GLP data, password protection,
  • Kit includes cable with cable management kit
  • Rated to IP-67 standards even without the battery cover on
  • Built-in barometer
  • Military Spec (MS) connectors
  • Rubber overmolded case
  • Field tested, rugged cables
  • Rugged, weighted probe guard
  • 5000 data-set memory
  • Free Data Manager software

Certifications

RoHS, CE marked, WEEE, C-Tick, VCCI, IP-67, 1-meter drop test

Warranty and Services

3 Years (instrument); 2 Years (cable and probe)

TRUSTED_SUSTAINABILITY

Specifications

Type ProODO Kit
Temperature Accuracy ±0.2°C
Temperature (Metric) Range -20°C to +70°C
Connector Types USB 2.0
For Use With (Application) Field
Diameter (English) Body 0.95 in.
Diameter (Metric) Body 24 mm
Length (English) 7.5 in.
Length (English) Cable 32.8 ft.
Length (Metric) 190 mm
Length (Metric) Cable 10 m
Includes ProODO meter, 10m field cable with optical DO probe, soft-sided carrying case
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.