Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Yttria Stabilized Zirconium Oxide Cylindrical Crucibles

Catalog No. AA41275KF
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
Diameter (Metric) Outer:
24mm
37mm
45mm
Height (Metric):
43mm
72mm
90mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
AA41275KF 50 mL 37mm 72mm
AA41274KF 10 mL 24mm 43mm
AA41276KF 100 mL 45mm 90mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA41275KF Supplier Thermo Scientific Chemicals Supplier No. 041275KF
Add to Cart

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Material Zirconium Oxide
Quantity 1 Piece
Capacity (Metric) 50 mL
Diameter (Metric) Outer 37mm
Height (Metric) 72mm
Product Type Yttria Stabilized Zirconium Oxide Cylindrical Crucibles

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.