Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UNITRON Z645 Zoom Stereo Microscope, Binocular
SDP

Catalog No. 01189340 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Includes:
Boom Stand
Diascopic Stand
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01-189-340 Diascopic Stand
01-189-346 Boom Stand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-189-340 Supplier UNITRON Supplier No. 13510
Add to Cart
Add to Cart

Ideal for industrial inspection, assembly, quality control, OEM integration, research, and education requiring greater range.

  • High-performance zoom stereo microscope on LED Diascopic Stand, featuring 6.7X-45X magnification. Binocular viewing head with 45° viewing angle
  • 1.0x glass lens shield
  • Trinocular with fixed 50:50 light split, eyepieces:camera port
  • 1.0x glass lens shield
  • Widefield 10X/22 mm focusing eyepieces
  • 0.67x - 4.5x zoom magnification range
  • 6.7:1 Zoom ratio
  • Magnification range 6.7X-45X (with 10X eyepieces), with click stops at 0.67, 0.8, 1, 1.2, 1.5, 2, 2.5, 3, 3.5, 4 and 4.5; with adjustable zoom range limits
  • Interpupillary Distance Adjustment 52 to 76 mm
  • Field of view 32.8 to 4.8 mm (1x or no auxiliary lens)
  • 110 mm working distance (1x or no auxiliary lens)
  • Track stand with focus and adjustable focus tension; focus travel 100 mm
  • 360° rotating mirror in base; polished mirror on one side, silver metallic one side
  • Large arm rests for comfort during specimen manipulation
  • Built-in 3W LED illumination with external intensity control wont warm your samples
  • Large 180 x 6 mm glass plate
  • Power: INPUT: AC90-240 V 50/60 Hz; OUTPUT: DC3.3 V MAX 750 mA
  • Stand dimensions (LWH): 360 x 310 x 450 mm
  • Shipping weight 18 lb.

Specifications

Includes Diascopic Stand
Voltage 90/240 V
Magnification Power 6.7X to 45X
Objective Types Zoom Stereo
Product Type Stereo Microscope
Head Style Binocular
Lighting Type None
Eyepiece 10X/22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.