Learn More
UNITRON Z645 Zoom Stereo Microscope, Trinocular, Boom Stand, 0.5X Aux Objective
Shop All ACCU-SCOPE Products

Description
- High performance trinocular zoom stereo microscope on boom stand, featuring 6.7X to 45X magnification
- Trinocular viewing head with 45° viewing angle
- Fixed 5050 light split, eyepieces camera port
- 1.0x glass lens shield
- Widefield 10 x 22 mm focusing eyepieces
- 0.67x to 4.5x zoom magnification range
- 6.7 to 1 zoom ratio
- Magnification range 6.7X to 45X with 10X eyepieces, with click stops at 0.67, 0.8, 1, 1.2, 1.5, 2, 2.5, 3, 3.5, 4 and 4.5, with adjustable zoom range limits
- Interpupillary Distance Adjustment 52 to 76 mm
- Field of view 32.8 to 4.8 mm 1x or no auxiliary lens
- 177 mm working distance
- Includes Quadrant LED ring light CAT 15854 with external intensity and quadrant control
- Boom Stand with Delrin™ insert on focus block for smooth precise movement, bonder arm EArm
- Base Dimensions 254 x 254 mm (10 x 10 in.)
- Vertical Post Dimensions 365 mm
- Horizontal Post Dimensions 518 mm
- Weight 39 lb.
- Airtight and antimold design
- Shipping weight 50 lb.
Specifications
Specifications
| Includes | Quad LED Ring Light |
| Voltage | 12 V |
| Magnification Power | 6.7X to 45X |
| Objective Types | Zoom Stereo |
| Product Type | Stereo Microscope |
| Head Style | Trinocular |
| Lighting Type | None |
| Eyepiece | 10X/22 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.