Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Zahn Cup-Type Viscometers

Catalog No. 1534850D Shop All Fisherbrand Products
Change view
Click to view available options
Viscosity Range:
150 to 790 cSt
220 to 1100 cSt
40 to 230 cSt
460 to 1725 cSt
Diameter (English) Opening:
0.108 in.
0.148 in.
0.168 in.
0.208 in.
Diameter (Metric) Opening:
0.27 cm
0.38 cm
0.43 cm
0.53 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Viscosity Range Diameter (English) Opening Diameter (Metric) Opening
15-348-50D 220 to 1100 cSt 0.168 in. 0.43 cm
15-348-50B 40 to 230 cSt 0.108 in. 0.27 cm
15-348-50C 150 to 790 cSt 0.148 in. 0.38 cm
15-348-50E 460 to 1725 cSt 0.208 in. 0.53 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-348-50D
Add to Cart
Add to Cart

Fisherbrand Zahn Cup-Type Viscometers are used for quick, accurate measurements of viscosity of liquids such as paint, lacquer, varnish, syrup, oil, etc.

  • Fisherbrand™ Zahn Cup-Type Viscometers are portable cups that measure the viscosity of a liquid in Zahn seconds (the amount of time required for a steady-stream to flow from the orifice at the bottom of the cup)
  • Measure viscosity of very thin to very heavy liquids
  • Ideal for unknown liquid experiments
  • Quick, accurate measurement
  • Made from ASTM™ Standard Stainless Steel
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation/autoclave
  • Calibration certificate, conversion charts and instructions included

Order Info

Capacity, 1.5 oz. (44mL); length, 13.75 in. (35cm)

Specifications

Product Type Cup Type Viscometer No. 4
Viscosity Range 220 to 1100 cSt
Material Corrosion Resistant Stainless Steel
Diameter (English) Opening 0.168 in.
Diameter (Metric) Opening 0.43 cm
Length (English) 13.75 in.
Length (Metric) 35 cm
For Use With (Application) For quick measurement of the viscosity of heavy mixtures
Volume (English) 1.5 oz.
Volume (Metric) 44 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.