Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ ZEISS 2.5X EC Plan-Neofluar Objective, 0.085 NA, M27 thread

Catalog No. AMEP4995
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AMEP4995 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AMEP4995 Supplier Invitrogen™ Supplier No. AMEP4995
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This objective is intended to be used with the EVOS S1000 Spatial Imaging System, and it is one of the three lenses that are included with the instrument purchase. It is ideal for performing fast overview scanning of the tissues, to quickly locate the samples, using either brightfield or fluorescence imaging.

This objective is intended for use with the EVOS S1000 Spatial Imaging System, and it is one of the three lenses that are included with the instrument purchase. It is excellent for performing fast overview scanning of the tissues to quickly locate the samples, using either brightfield or fluorescence imaging.

Specific characteristics

This objective belongs to the Zeiss EC Plan-Neofluar series, which offers high contrast and resolution, flat field correction, and superior color accuracy, making it a good option for detailed specimen observation. An advanced anti-reflective coating enhances image clarity and contrast. Overall, the EC Plan-Neofluar series delivers reliable and high-quality performance.

The EC Plan-Neofluar 2.5X/0.085 M27 objective is a high-quality microscope lens designed for precision imaging. Here are its key features:

  • Magnification: 2.5X, suitable for low magnification applications
  • Numerical aperture (NA): 0.085, offering moderate resolution and light-gathering capability
  • Free working distance: 8.8 mm
  • Coverglass thickness: 0.17 mm
  • Parfocal length: 45.06 mm
  • Thread type: M27, compatible with microscopes that accept M27 threaded objectives, such as the EVOS S1000 Spatial Imaging System
  • Optical design: EC Plan-Neofluar, which helps ensure excellent color correction and flat field imaging across the entire field of view
  • Color correction: semi-apochromatic

Objective compatibility

This objective is compatible with the EVOS S1000 Spatial Imaging System, which is a high performance, multi-modal instrument for imaging and exploration of tissue slides using multiplex spectral fluorescence, transmitted brightfield, phase contrast, and color brightfield modes.

TRUSTED_SUSTAINABILITY

Specifications

Type Objective Lens
For Use With (Equipment) Invitrogen™ EVOS™ S1000 Spatial Imaging System
Magnification 2.5X
Quantity 1 Ea.

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.