Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ ZEISS 10X Plan-Apochromat Objective, 0.45 NA, Ph1, M27 thread

Catalog No. AMEP5001
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AMEP5001 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AMEP5001 Supplier Invitrogen™ Supplier No. AMEP5001
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This objective is intended to be used with the EVOS S1000 Spatial Imaging System. It is an optional objective that can be ordered to perform phase contrast tissue imaging.

This objective is intended for use with the EVOS S1000 Spatial Imaging System. It is an optional objective that can be used to perform phase contrast tissue imaging.

Specific characteristics

This objective belongs to the Zeiss Plan-Apochromat series, which offers exceptional optical performance with high contrast and resolution, flat field correction, and excellent chromatic aberration correction, making it ideal for precise specimen observation. These objectives are versatile and durable, and their advanced anti-reflective coating enhances image clarity and contrast. Overall, the Plan-Apochromat series delivers reliable, high-quality performance for demanding microscopy applications, including spatial proteomics imaging.

The Plan-Apochromat 10X/0.45 Ph1 M27 objective is a premium-quality microscope lens designed for high precision imaging and phase contrast microscopy and is particularly useful for enhancing the visibility of transparent tissue samples. Here are its key features:

  • Magnification: 10X, suitable for medium magnification applications
  • Numerical aperture (NA): 0.45, offering excellent resolution and light-gathering capability
  • Free working distance: 2.0 mm
  • Coverglass thickness: 0.17 mm
  • Parfocal length: 45.06 mm
  • Thread type: M27, compatible with microscopes that accept M27 threaded objectives, such as the EVOS S1000 Spatial Imaging System
  • Optical design: plan-apochromatic, which helps ensure excellent chromatic aberration correction and flat field imaging across the entire field of view

Objective compatibility

This objective is compatible with the EVOS S1000 Spatial Imaging System, which is a high performance, multi-modal instrument for imaging and exploration of tissue slides using multiplex spectral fluorescence, transmitted brightfield, phase contrast, and color brightfield modes.

TRUSTED_SUSTAINABILITY

Specifications

Type Objective Lens
For Use With (Equipment) Invitrogen™ EVOS™ S1000 Spatial Imaging System
Magnification 10X Phase
Quantity 1 Ea.

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.