Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Zenon Ultra-Lyte™ Rimless Safety Glasses with Temple, Lens and Anti-Scratch / Anti-Fog Coating

Rimless Safety Glasses featuring squared lens shape with a slight taper that provides modern styling for the wearer.
$57.37
Specifications
Lens Coating | Anti-scratch, Anti-fog |
---|---|
Lens Tint | None |
Product Type | Safety Glasses |
Material | Polycarbonate |
Disposable | Reusable |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-400-109
![]() |
Protective Industrial Products
250140020 |
Clear |
Dozen of 12 for $57.37
|
|
|||||
17-400-110
![]() |
Protective Industrial Products
250140021 |
Gray |
Dozen of 12 for $57.37
|
|
|||||
Description
- Squared lens shape with a slight taper
- Provides modern styling for the wearer
- Ultra-lightweight design conforms to the head promoting all-day wear
- Spring fit temples offers a comfortable fit that conforms to the head
- Molded nose bridge design to fit the vast majority of users
- 10 Base curve lens
- Meets ANSI Z87.1-2020 standards
Specifications
Anti-scratch, Anti-fog | |
Safety Glasses | |
Reusable | |
Polycarbonate | |
Rimless |
None | |
Polycarbonate | |
Polycarbonate | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title