Learn More
Protective Industrial Products Zenon Ultra-Lyte™ Rimless Safety Glasses with Temples, Lens and Anti-Scratch Coating
Shop All Protective Industrial Products Inc. Products

Description
- Squared lens shape with a slight taper
- Provides modern styling for the wearer
- Ultra-lightweight design conforms to the head promoting all-day wear
- Spring fit temples offers a comfortable fit that conforms to the head
- Molded nose bridge design to fit the vast majority of users
- 10 Base curve lens
- Meets ANSI Z87.1-2020 standards
Specifications
Specifications
| Lens Coating | Anti-scratch |
| Color | Clear |
| Lens Tint | None |
| Product Type | Safety Glasses |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| UV Protection | None |
| Frame Type | Rimless |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.