Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bouton Optical™ Zenon Z13™ Safety Glasses

Catalog No. 17355286 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Lens Coating:
Scratch-resistant
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating
17-355-286 Scratch-resistant
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-355-286 Supplier Bouton Optical™ Supplier No. 250060000
Add to Cart
Add to Cart

Zenon Z13 Rimless Safety Glasses are complete with a clear temple and lenses, as well as an anti-scratch coating.

  • Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit

Specifications

Lens Coating Scratch-resistant
Height (English) 12.6 in.
Height (Metric) 32 cm
Width (Metric) 27 cm
Shape Molded
Width (English) 10.63 in.
Lens Tint Clear
Product Type Safety Glasses
Material Plastic
Disposable Reusable
Lens Material Plastic
Frame Material Plastic
UV Protection None
Frame Type Rimless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.