Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Zero Air Generators For GC Fuels
SDP

Catalog No. 14950663 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
15 L/min
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-950-663 15 L/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 14-950-663

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Zero air generators produce a continuous stream of organic impurity-free air from external dry compressed air source and offer superior limits of detection over and above other modes of supply.

  • Ultra high purity, organic-free air for GC combustion detectors
  • Increase resolution and detection limits of analysis
  • Compact, reliable with minimal operator attention and maintenance
  • Eliminate inconvenient and potentially dangerous air cylinders
  • Models available to supply up to 66 FID’s

Warranty and Services

12 months

Specifications

Certifications/Compliance CE, cULus
Depth (English) 16.7 in.
Depth (Metric) 42.5 cm
Flow Rate 15 L/min.
Height (English) 18 in.
Height (Metric) 45.5 cm
Max. Ambient Operating Temperature 5°C to 40°C (41°F to104°F)
Outlet Port 1/4 in. NPT (female)
Outlet Pressure Up to 135 psig depending on inlet pressure
Outlet Size 1/4 in.
Voltage 230 V ±10%
Weight (Metric) 15.2 kg
Width (English) 13.5 in.
Width (Metric) 34.2 cm
Description 15L/min zero air gas generator 230V/50-60Hz
Connections 1/4 in. Compression
Electrical Requirements 230/50-60Hz
For Use With (Equipment) Gas Chromatograph
Includes UK and EU power cords, User guide
Max. Inlet Air Temperature 104°F
No. of FIDs up to 42
Pressure Varies with inlet. 5 psig less than inlet
Wattage 160
Capacity 15 L/min
For Use With (Application) Gas chromatography, Flame support gas, Flame ionization detector (GC-FID) Flame photometric detector (GC-FPD)
Warranty 12 months on system
Frequency 50/60 Hz
Purity Gas purity: <0.1ppm total hydrocarbon as CH4
Type Gas Generator
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.