Learn More
Meccanica GM Divisione Medicale ZERO ZERO Prefilled Formalin Container, 60 mL
Description
- Reduces or eliminates exposure to formalin and harmful vapors
- Comes in a variety of colored caps for easy specimen identification
- Security seal
- Dual chamber keeps formalin trapped until container is activated
Specifications
Specifications
| Product Type | Pre-filled Specimen Container |
| Closure Included | Yes |
| Graduated | No |
| Material | Polypropylene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Capacity (Metric) | 60 mL |
| Closure Material | Plastic |
| Closure Type | Threaded Cap |
| Color | Orange |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.