Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Zinc-Cast Slotted Masses Set
SCI_ED

Catalog No. S24446 Shop All Eisco Products
Change view
Click to view available options
Weight (Metric):
100 g
200 g
500 g
997.90 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24446 100 g
S24449 200 g
S24450 500 g
S40969 997.90 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S24446 Supplier Eisco™ Supplier No. PHZNW100SET
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Alternate for expensive brass weights.

  • Zinc die-casted with powder coat
  • Set of nine weights and one hanger
  • Accuracy ±2%

Specifications

Product Type Powder-coated Slotted Mass Set
Material Zinc Die-cast
Weight (Metric) 100 g
Includes Set of 9 x 10 g weights and 1 x 10 g hanger
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.