Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Zinc Deficient Diet, Powder
Zinc deficient diet. Egg white based.
$817.00 - $3051.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296037110
|
MP Biomedicals
0296037110 |
10 kg |
Each for $817.00
|
|
|||||
MP296037120
|
MP Biomedicals
0296037120 |
20 kg |
Each for $1,412.00
|
|
|||||
MP296037150
|
MP Biomedicals
0296037150 |
50 kg |
Each for $3,051.00
|
|
|||||
Description
- Zinc deficient diet
- Egg white based
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title