Learn More
Epredia™ Zinc Formalin Specimen Transportation System - STS™ Prefilled Specimen Containers
Shop All Epredia ProductsDescription
- Patented Bio-Tite™ closure system is dual-threaded, making it virtually impossible to cross-thread and minimizing leakage
- Nonsterile containers marked with a lot code and expiration date
- Comply with all updated federal and state OSHA requirement
- Labeled with highly visible, bright yellow labels with space for patient information for instant identification to minimize health risks
Specifications
Specifications
| Closure Included | Yes |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Capacity (Metric) | 120 mL, pre-filled 80 mL |
| Closure Type | Bio-Tite Lid |
| Color | Clear |
| Description | Prefilled Container with 10% Zinc Formalin |
| No. per Case | 90/Cs. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.