Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Zinc Formalin Specimen Transportation System - STS™ Prefilled Specimen Containers

Catalog No. 22110671 Shop All Epredia Products
Change view
Click to view available options
Capacity (Metric):
120 mL, pre-filled 80 mL
180 mL, pre-filled 120 mL
20 mL, 14 mL pre-filled
40 mL, pre-filled 27 mL
480 mL, pre-filled 320 mL
60 mL, pre-filled 40 mL
90 mL, pre-filled 60 mL
960 mL, pre-filled 480 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-110-671 480 mL, pre-filled 320 mL
22-110-670 40 mL, pre-filled 27 mL
22-110-672 60 mL, pre-filled 40 mL
22-110-673 90 mL, pre-filled 60 mL
22-110-667 120 mL, pre-filled 80 mL
22-110-668 180 mL, pre-filled 120 mL
22-110-669 20 mL, 14 mL pre-filled
599601ZF9 960 mL, pre-filled 480 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-110-671 Supplier Epredia™ Supplier No. 594801ZF
Add to Cart
Add to Cart
This item is not returnable. View return policy

Transport, store and retrieve pathology specimens in a safe and cost effective manner with the Epredia™ Zinc Formalin Specimen Transportation System - STS™ Prefilled Specimen Containers.

Closure System
  • Patented Bio-Tite™ closure system is dual-threaded, making it virtually impossible to cross-thread and minimizing leakage
Pre-Filled Containers
  • Nonsterile containers marked with a lot code and expiration date
  • Comply with all updated federal and state OSHA requirement
  • Labeled with highly visible, bright yellow labels with space for patient information for instant identification to minimize health risks

Specifications

Closure Included Yes
Material Polypropylene
Sterility Non-sterile
Capacity (Metric) 480 mL, pre-filled 320 mL
Closure Type Snap Cap
Color Clear
Description Prefilled Container with 10% Zinc Formalin
No. per Case 24/Cs.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.