Learn More
DR Instruments Zippy™ Safety Dissection Kit Pack with Nitrile Gloves and Safety Glasses



Description
Includes:
- Ruler 6 inches, plastic (P/No: 30)
- Dissecting student scalpel 1.5 blade, stainless steel (P/No: 22)
- Glass Dropper with rubber bulb (P/No: 39)
- Dissecting student dissecting scissors 4.5 inches (P/No: 8 or P/No: 9)
- Dissecting student forceps, straight, 4.5 inches (P/No: 15)
- Dissecting teasing needle with plastic handle straight (P/No: 31)
- Dissecting teasing needle with plastic handle angular (P/No: 32)
- Black or Maroon Vinyl zipper case (P/No: 50ZP)
- Eyewear: Anti-Scratch UV absorbing polycarbonate lens provide outstanding impact strength and optical clarity for rugged protection
- Provides 99.9- UV protection.
- Great wrap-around style with adjustable temples, providing a secure, comfortable fit.
- Universal Nose Bridge prevents slipping and sliding.
- Small sizes designed to fit a child or small faces are also available.
- Meets ANSI Z87.1-2003 and ANSI + High Impact Standards.
- CUL Certified to meet CAN/CSA Z94.3.
- Nitrile Gloves Powder-Free, Size Small.
- Blue Textured
- Containing no natural rubber proteins
- 100 - latex-free
- CFIA and FDA approved for food handling
- Excellent comfort and fit for prolonged use
- Provides excellent sensitivity and dexterity
Specifications
Specifications
| Product Type | Dissection Kit |
| Material | Vinyl Case, Velvet Linen Interior |
| Size | Medium Gloves |
| Dimensions (L x W x H) | 7 x 8 x 2 in. |
| Weight (English) | 6.2 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.