Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Zirconium Cover for Crucible

Catalog No. AA35900KT
Change view
Click to view available options
Capacity (Metric):
20 mL
25 mL
35 mL
55 mL
100 mL
250 mL
500 mL
Description:
For 35905 crucible
For 35947 crucible
For 35972 crucible
For 35997 crucible
For 36039 crucible
For 36054 crucible
For 36058 crucible
For 36070 crucible
For 36083 crucible
For 36097 crucible
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Description
AA35900KT 500 mL For 36039 crucible
AA35922KT 250 mL For 36058 crucible
AA35939KT 250 mL For 36097 crucible
AA35943KT 100 mL For 36083 crucible
AA35960KT 100 mL For 36054 crucible
AA35985KT 55 mL For 35997 crucible
AA36026KT 55 mL For 36070 crucible
AA36041KT 20 mL For 35905 crucible
AA36060KT 35 mL For 35947 crucible
AA36064KT 25 mL For 35972 crucible
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. AA35900KT Supplier Thermo Scientific Chemicals Supplier No. 35900KT
Add to Cart

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Description For 36039 crucible
Material Zirconium
Capacity (Metric) 500 mL
Height (Metric) Depth:65mm
Product Type Zirconium Crucible Cover

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.