Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Zirconium Crucibles with Cover

Catalog No. 13812125 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
35 mL
45 mL
55 mL
Diameter (Metric) Outer:
44mm
Height (Metric):
29 mm
34mm
41mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
13-812-125 55 mL 44mm 41mm
13-812-123 35 mL 44mm 29 mm
13-812-124 45 mL 44mm 34mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-812-125
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand Zirconium Crucibles with Cover can withstand about 100 two- to five- minute fusions between 460°C (860°F) and 900°C (1652°F)

  • Fisherbrand™ Zirconium Crucibles with Cover are made from one-piece ASTM (B352-85) polished, solid zirconium strip.
  • Ideal, but not limited to, for sodium peroxide fusions conducted by hand-over gas flame
  • Low-form, wide-base style
  • Designed for high-temperature applications
  • Drawn from polished, solid U.S
  • governemnt standard zirconium
  • Trimmed and spun to final form
  • Withstands temperatures up to 900°C (1652°F) with about 100 uses
  • Covers included

Order Info

2 in. dia. (51mm) covers are available, but must be requested at time of order

Specifications

Material Zirconium
For Use With (Application) For sodium peroxide fusions conducted by hand over gas flame
Max. Temperature (Metric) 460° to 900°C
Capacity (Metric) 55 mL
Diameter (Metric) Outer 44mm
Height (Metric) 41mm
Product Type Crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.