Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Zirconium Oxide Round Bottom Crucibles, High Form

Catalog No. AA41300KF
Change view
Click to view available options
Capacity (Metric):
5 mL
100 mL
Diameter (Metric) Outer:
26mm
56mm
Height (Metric):
29mm
68mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
AA41300KF 100 mL 56mm 68mm
AA41297KF 5 mL 26mm 29mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. AA41300KF Supplier Thermo Scientific Chemicals Supplier No. 041300KF
Add to Cart

missing translation for 'validMainframeMsg'

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Material Zirconium Oxide
Quantity 1 Piece
Capacity (Metric) 100 mL
Diameter (Metric) Outer 56mm
Height (Metric) 68mm
Product Type Zirconium Oxide Round Bottom Crucibles, High Form
Diameter (Metric) Base 35mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.