Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZnTAC24(regR) (contains 7% Toluene at maximum), TCI America™
SDP

Catalog No. Z00351G Shop All Tokyo Chemical Industry (TCI) Products
Change view
Click to view available options
Quantity:
1 g
5 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
Z00351G 1 g
Z00355G 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. Z00351G Supplier TCI America Supplier No. Z00351G
Add to Cart
Add to Cart

Chemical Identifiers

Synonym Oxo[hexa(trifluoroacetato)]tetrazinc and its trifluoroacetic acid adduct

Specifications

Color Gray-White
Quantity 1 g
Physical Form Crystalline Powder
Chemical Name or Material ZnTAC24(regR) (contains 7% Toluene at maximum)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.