Learn More
ZnTAC24(regR) (contains 7% Toluene at maximum), TCI America™
Shop All Tokyo Chemical Industry (TCI) Products

Specifications
Specifications
| Color | Gray-White |
| Quantity | 5 g |
| Physical Form | Crystalline Powder |
| Chemical Name or Material | ZnTAC24(regR) (contains 7% Toluene at maximum) |
Safety and Handling
| TSCA | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.