Learn More
Description
- Real CPR Help™ provides real-time feedback on both rate and depth of chest compressions to enhance CPR resuscitation quality
- Bar graph, along with metronome, helps to achieve optimal compression levels
- See-Through CPR™ allows rescuer to view patient's underlying ECG rhythm while performing CPR
- Three-lead patient monitoring and manual override offer more flexibility in monitoring, analyzing, and delivering treatment
- Rectilinear Biphasic™ waveform (RBW) provides current, defibrillation efficacy, and less risk
- IP55 dust-water ingress rating
- Passes 1.5m drop test
- Complete electrode compatibility with AED Plus™ and line of professional defibrillators
- Battery compatibility with ZOLL's E Series™, M Series™, and R Series™ professional defibrillators
Specifications
Specifications
| Product Type | Battery Pack, Non-rechargeable |
| Charging Time | <10 sec. with fully charged battery |
| For Use With (Equipment) | AED Pro Defibrillator |
| Storage Requirements | -30°C to +70°C |
| Weight (English) | <6.5 lb. |
| Weight (Metric) | 2.9 kg |
| Operating Temperature Range (English) | 30°F to 122°F |
| Operating Temperature Range (Metric) | 0°C to 50°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.