Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ ZoneDispo Single-Use DispoSampler

Catalog No. 03406122 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
100 mL
Length (Metric):
500 mm
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Sterility
03-406-122 100 mL 500 mm Non-sterile
03-406-123 100 mL 500 mm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-406-122 Supplier Dynalon™ Supplier No. 8539334420
Add to Cart
Add to Cart

ZoneDispo is for pourable bulk goods up to 2mm particle size. For cross-section samples through all layers of a sample. Three openings, hole diameter 11mm. Disposable ZoneDispo sampler for pourable bulk goods up to 2mm particle size. Hole dia.,11 mm

  • For disposable use
  • Individually packaged 
  • 21mm diameter
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)
  • Diameter 25 mm
  • For cross-section samples through all layers of the sample
  • Three openings

Compliance

EU foodstuffs, FDA

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Description ZoneDispo HDPE 100mL PK/20
Includes 3 holes
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Disposable Single-use
Sterility Non-sterile
Color White
Certifications/Compliance EU foodstuffs, FDA
For Use With (Application) Pourable bulk goods
Temperature (English) -148° to +248°F
Temperature (Metric) -100° to +120°C
Length (English) 19.69 in.
Length (Metric) 500 mm
Width (English) 0.87 in.
Width (Metric) 22 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.