Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AccuTec Blades, Inc. 0.004-inch Stainless Steel Double Edge Blades
Click to view available options
Color:
Gray
Description
Features:
- Comfort coated for a clear smooth cut
- Each blade constructed of high-quality stainless steel for durability
- Tempered and honed to precise standards
Specifications
Specifications
| Product Type | Blades |
| Length (English) | 9.1 in. |
| Material | Stainless Steel |
| Color | Gray |
| For Use With (Application) | Surperior sharpness for precise cutting applications. |
| No. per Pack | 5000/Pk. |
| Weight (English) | 10.33 lb |
| Width (English) | 8 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction