Learn More
Description
Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers
- 0.25mL maximum tube volume when capped
- Strips of eight tubes
- Can be cut into individual tubes
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
- Available with flat cap strips, domed cap strips, or without cap strips
Certifications
Certified RNase-, DNase-, DNA- and pyrogen-free
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | Human DNA, RNase, DNase, endotoxins free |
| Color | Green |
| Volume (Metric) | 0.2 mL |
| Quantity | 250 Case |
| For Use With (Equipment) | 0.2mL 96-well V-bottom thermal cyclers, PCR and qPCR/Real-Time PCR applications |
| Material | Polypropylene |
| Closure Type | Domed Cap |
| No. of Wells | 96 |
| Format | Strip |
| Product Type | Thin Wall 8-Strip PCR Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
