Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ 0.5 to 5 μL Plunger-in-Needle Syringe Replacement Parts
SDP

Catalog No. SG033060 Shop All SGE Inc. Products
Change view
Click to view available options
Product Type:
Replacement Needle and Plunger: NP0.5B-7BV
Replacement Needle and Plunger: NP0.5BN-5/0.63BV
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
SG033060 Replacement Needle and Plunger: NP0.5B-7BV
SG033011 Replacement Needle and Plunger: NP0.5BN-5/0.63BV
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SG033060 Supplier Trajan™ Supplier No. 033060

missing translation for 'validMainframeMsg'

SGE NanoVolume syringes are designed to inject down to 50nL with high precision and accuracy

  • High precision and accuracy for small volume injections
  • Replacement plunger/needle kits
  • Kits are matched. Needles and plungers must be replaced as a set

Specifications

Needle Gauge 23 G
Diameter (Metric) Outer Needle 0.63 mm
Product Type Replacement Needle and Plunger: NP0.5B-7BV
Volume (Metric) 0.5 μL
Needle Point Style Bevel
For Use With (Equipment) 8 mm OD Syringe (0.5μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.