Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific 0.5 Gallon Flex Tank Lid with Single Vent



Click to view available options
:
Type: Tank Lid
Description
- This thermoform, clear plastic lid is flexible, yet sturdy
- It is compatible with the 1.9 L (0.5 gallon) Plastic Flex Tank
- Vented: A single vent at the top of the lid allows for the circulation of air
- Durable: made of durable plastic for longevity of use
Specifications
Specifications
Type | Tank Lid |
Length (English) | 7 in. |
Capacity (English) | 0.5 gal. |
Length (Metric) | 17.8 cm |
Width (English) | 5.38 in. |
Width (Metric) | 13.7 cm |
No. per Case | 100/Cs. |
No. per Pack | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction