Learn More
Description
- Suitable for 0.5mL thermal cycler blocks
- 0.6mL maximum volume when closed
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
Specifications
Specifications
| Certifications/Compliance | RNase, Dnase and human DNA free |
| Color | Natural |
| Volume (Metric) | 0.5 mL |
| Quantity | 1000 Case |
| For Use With (Equipment) | 0.5mL thermal cycler blocks and can be used in PCR and sample storage applications |
| Material | Polypropylene |
| Closure Type | Flat Cap |
| Format | Tube |
| Product Type | Thin Wall PCR Tube |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.