Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 0.5mL Flat-Cap PCR Tubes

Catalog No. 14230202 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-230-202 Blue
14-230-204 Yellow
14-230-203 Green
14-230-200 Natural
14-230-201 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-230-202

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

With integral snap shut cap

  • Suitable for 0.5mL thermal cycler blocks
  • 0.6mL maximum volume when closed
  • Thin-wall design
  • Cleanroom produced
  • Virgin polypropylene

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, Dnase and human DNA free
Color Blue
Volume (Metric) 0.5 mL
Quantity 1000 Case
For Use With (Equipment) 0.5mL thermal cycler blocks and can be used in PCR and sample storage applications
Material Polypropylene
Closure Type Flat Cap
Format Tube
Product Type Thin Wall PCR Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.