Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ A20 Breathable Apron
GREENER_CHOICE

Catalog No. 013665B Shop All Ansell Products
Change view
Click to view available options
Dimensions (L x W):
28 x 40 in. (71.12 x 101.6 cm)
40 x 28 in. (102 x 71 cm)
Color:
Denim
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
01-366-5B 28 x 40 in. (71.12 x 101.6 cm) White
19-169-972 40 x 28 in. (102 x 71 cm) Denim
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-366-5B Supplier Ansell Supplier No. 36550
Add to Cart
Add to Cart
This item is not returnable. View return policy

Secure fit

Made from breathable, patented MICROFORCE™ barrier SMS fabric.

Made from breathable, patented MICROFORCE™ barrier SMS fabric.

  • Measures 40L × 28 in. W (102 × 71cm)
  • Secure fit
  • Ties in back
  • Passes NFPA 99 criteria for antistatic materials
  • Available in denim blue or white

TRUSTED_SUSTAINABILITY

Specifications

Material Barrier SMS Fabric
Color White
Disposable Single-use
Certifications/Compliance FDA, NFPA 99 criteria for antistatic materials
Dimensions (L x W) 28 x 40 in. (71.12 x 101.6 cm)
Length (English) 28 in.
Length (Metric) 71.12 cm
Width (English) 40 in.
Width (Metric) 101.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.