Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS MultiMagStir Genie 120 V/100 V
Shop All OHAUS Products
Click to view available options
Voltage:
120 V
Description
- Microprocessor controls offer precision and reproducibility.
Specifications
Specifications
| Speed | 10 to 1200 rpm |
| Stirring Positions | 4 |
| Top Plate Material | ABS/Polycarbonate Blend |
| Capacity | 4 x 1 L |
| Display | LCD |
| Shape | Rectangle |
| Voltage | 120 V |
| Type | Stirrer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction