Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Description
- This heavy mixer/shaker will hold up to 24 tubes, vials or cylinders of various sizes using the tube racks supplied with unit or use unit to vortex up to six 250 mL flasks or bottles.
 
            Specifications
Specifications
| Orbit | 4 mm | 
| Load Bearing Capacity (Metric) | 15 kg | 
| Speed Range | 200 to 1000 rpm | 
| Voltage | 120 V | 
| Product Type | Vortex | 
| Model | Multi Vortex-Genie | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction