Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Snap-Cap™ Flat-Top Graduated Microcentrifuge Tubes
GREENER_CHOICE

Catalog No. 02681268 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Natural
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.6 mL
1.5 mL
2 mL
Graduations:
0.2 mL
0.5 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility Capacity (Metric) Graduations
02-681-268 Natural Sterile 0.6 mL 0.2 mL
02-681-271 Natural Sterile 2 mL 0.5 mL
02-681-5 Natural Sterile 1.5 mL 0.5 mL
02-681-266 Assorted Non-sterile 2 mL 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-681-268
Add to Cart
Add to Cart

Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.

Available as sterile and nonsterile

  • Manufactured from durable chemical-resistant polypropylene
  • 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
  • Designed for use in critical applications where minute sample recovery is important
  • Withstand speeds up to 30,000xG
  • Recommended for freezer-to-centrifuge use
  • Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
  • RNase/DNase free

Order Info

Nonsterile tubes supplied in bulk pack. Sterile tubes (natural colored) come individually wrapped.

Order Info

Sterile tubes are individually wrapped to maintain sterilty

TRUSTED_SUSTAINABILITY

Specifications

Cap Style Snap Cap with Flat Top
Autoclavable Autoclavable
Capacity (Metric) 0.6 mL
Color Natural
Material Polypropylene
Sterility Sterile
Graduated Yes
Closure Type Snap Cap
Max. RCF 30,000 x g
Graduations 0.2 mL
Diameter (Metric) 10 mm
Length (Metric) 30 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.