Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Retention Microcentrifuge Tubes
GREENER_CHOICE

Catalog No. 02681331 Shop All Fisherbrand Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.6 mL
1.5 mL
2 mL
Closure Type:
Attached Cap
Snap Cap
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Capacity (Metric) Closure Type
02-681-331 Sterile 1.5 mL Attached Cap
02-681-311 Non-sterile 0.6 mL Snap Cap
02-681-320 Non-sterile 1.5 mL Snap Cap
02-681-321 Non-sterile 2 mL Snap Cap
02-681-332 Sterile 2 mL Attached Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-681-331
Add to Cart
Add to Cart

Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.

Snap-Cap™ lid provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.

  • Manufactured from durable chemical-resistant polypropylene
  • 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
  • Designed for use in critical applications where minute sample recovery is important
  • Withstand speeds up to 30,000xG
  • Recommended for freezer-to-centrifuge use
  • Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
  • RNase/DNase free

Order Info

Nonsterile tubes supplied in bulk pack. Sterile tubes (natural colored) come individually wrapped.

TRUSTED_SUSTAINABILITY

Specifications

Cap Style Snap Cap
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Natural
Material Polypropylene
For Use With (Application) Critical applications where minute sample recovery is important
Packaging Individually Wrapped
Sterility Sterile
Graduated Yes
Closure Type Attached Cap
Max. RCF 30,000 x g
Diameter (Metric) 13 mm
Length (Metric) 40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.