Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 2 mL Glass 8-425 (8 mm) Screw Top (U)HPLC & GC Vials, Level 2

Catalog No. 0337516B
Change view
Click to view available options
Description:
Screw Thread Vial with ID patch, Standard opening
Screw Thread Vial with Write-on Patch
Screw Thread Vial, Standard opening
Marking Spot:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Marking Spot
03-375-16B Screw Thread Vial, Standard opening No
03-251-419 Screw Thread Vial with Write-on Patch Yes
03-375-16BB Screw Thread Vial with ID patch, Standard opening Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-375-16B Supplier Thermo Scientific™ Supplier No. C40132
Add to Cart
Edge
Add to Cart

Select from these high-quality 8mm amber glass vials that meet all requirements of US, EU and JPN Pharmacopia.

Select from the portfolio of Thermo Scientific™ 8mm Amber Glass Screw Thread Vials that meet all requirements of US, EU and JPN Pharmacopia. These low-volume sample vials are ideal for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Choose from Thermo Scientific™ Premiere™, National™, Chromacol™ brands.

Choose the right vial for your needs

 

  • Neutral Borosilicate-GOLD Grade glass is a low expansion, high purity glass with an extremely low concentration of active sites to protect your analytes from unwanted interactions
  • Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers

Autosampler compatibility*

Thermo Scientific™

Agilent™

Beckman™

Carlo Erba™

CTC™

Fisons™

PerkinElmer™

Shimadzu™

VWR™ (Merck)/Hitachi™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifications

Description Screw Thread Vial, Standard opening
Diameter (Metric) Opening 8 mm
Diameter (Metric) Inner 12 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Style Screw Thread Vial with Standard Opening
Volume (Metric) Residual <170μL
Volume (Metric) Working 1.8 mL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Screw Cap
Quantity 100
Closure Size 8-425
Marking Spot No
Volume (Metric) Usable 1.5 mL
Height (Metric) 32 mm
Product Type Screw Thread Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.