Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 13 mm Glass Screw Thread Vials (13-425)

Catalog No. 0339119 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Graduated:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot Graduated
03-391-19 Clear No No
03-391-37 Amber Yes Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-391-19
Add to Cart
Add to Cart

Fisherbrand™ 13 mm screw thread vials are constructed of superior quality borosilicate glass.

  • 13-425 thread finish
  • I-D vials feature a write-on patch with graduation for convenient sample identification
  • Superior quality borosilicate glass
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
Graduated No
No. per Pack 100
Size (Metric) Opening 13 mm
Volume (Metric) Residual < 800 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 4 mL
Closure Type Screw Cap
Closure Size 13 mm
Marking Spot No
Volume (Metric) Usable 4 mL
Height (Metric) 45 mm
Product Type Screw Thread Autosampler Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.