Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Sampler Scoops

Catalog No. 03990225 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (English):
2 oz.
4 oz.
8 oz.
Quantity:
10/Box
100/Box
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Quantity
03-990-225 8 oz. 10/Box
14-241-10C 8 oz. 100/Box
14-241-10A 2 oz. 100/Box
14-241-10B 4 oz. 100/Box
03-990-223 2 oz. 10/Box
03-990-224 4 oz. 10/Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-990-225 Supplier Bel-Art™ Supplier No. H369060010
Add to Cart
Edge
Add to Cart

Polystyrene plastic sampler scoops are designed for retrieving samples from a larger source.

Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sampler Scoops are designed for retrieving samples from a larger source.

  • For use with wide-mouth containers
  • One-piece, molded of high-impact polystyrene plastic
  • Remain upright on flat surfaces
  • Can be used as weighing boat
  • Made from FDA grade materials
  • Individually sealed and sterilized
  • For one time use and disposal
  • Capacity and volumes are estimated, not meant for taking exact sample weights or volumes
  • Stated volumes represent typical heaping samples
  • Lot stamped for accurate lot tracing
  • Includes a Certificate of Processing for sterilization

Specifications

Quantity 10/Box
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Capacity (Metric) 250 mL
Color White
Certifications/Compliance FDA
Disposable Single-use
Product Type Scoop
For Use With (Equipment) Wide mouth containers
For Use With (Application) Perfect shape and size for taking samples, especially from wide-mouth containers
Length (English) 7.5 in.
Size 13.5 x 5.4 x 4.9 cm (LxWxH) Bowl
Includes Certificate of processing for sterilization
Material Polystyrene
Handle Type Extra Long
Length (Metric) 19.1 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.