Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Decon™ CiDehol™ ST 99 Sterile Isopropyl Alcohol

Shop All Decon Labs Products


Click to view available options
Volume (English):
16 oz.
1 gal.
Description
Sterile, ready-to-use 99% isopropyl alcohol (IPA) solution. Isopropanol.
- Solution is filtered to 0.2 μm, individually double-bagged in a cleanroom environment, and sterilized via gamma irradiation, producing a Water-For-Injection Quality (WFIQ™) product
- Each lot undergoes sterility and pyrogen testing and meets WFI limits in endotoxin
- Each case shipped with a lot-specific document which details QC, irradiation, and testing
Specifications
Specifications
Product Type | Isopropyl Alcohol |
Form | Liquid |
pH | Neutral |
Sterility | Sterile |
Certifications/Compliance | USP |
Composition | 99% Isopropyl Alcohol, 1% Purified Water, USP |
Filtered | 0.2 μm |
For Use With (Application) | Cleanroom Use |
Volume (English) | 16 oz. |
Volume (Metric) | 0.47 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction