Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epT.I.P.S.™ Reloads - Pipette Tips
GSA_VA

Catalog No. 0540343 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
0.25 to 2.5 mL
0.5 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
50 to 2500 μL
Clean Claims:
Eppendorf Quality
PCR Clean
Color Code:
Blue
Dark Gray
Dark Green
Green
Light Gray
Medium Gray
Orange
Red
Yellow
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Clean Claims Color Code
05-403-43 50 to 1000 μL Eppendorf Quality Blue
05-403-39 0.1 to 20 μL Eppendorf Quality Medium Gray
05-403-38 0.1 to 10 μL Eppendorf Quality Dark Gray
05-403-40 0.5 to 20 μL Eppendorf Quality Light Gray
05-403-41 2 to 200 μL Eppendorf Quality Yellow
05-403-42 20 to 300 μL Eppendorf Quality Orange
05-403-44 50 to 1250 μL Eppendorf Quality Green
05-412-301 50 to 1250 μL Eppendorf Quality Dark Green
05-403-45 0.25 to 2.5 mL Eppendorf Quality Red
05-403-46 0.1 to 10 μL PCR Clean Dark Gray
05-403-47 0.1 to 20 μL PCR Clean Medium Gray
05-403-48 0.5 to 20 μL PCR Clean Light Gray
05-403-49 2 to 200 μL PCR Clean Yellow
05-403-50 20 to 300 μL PCR Clean Orange
05-403-51 50 to 1000 μL PCR Clean Blue
05-403-52 50 to 1250 μL PCR Clean Green
05412302 50 to 1250 μL PCR Clean Dark Green
05-403-53 50 to 2500 μL PCR Clean Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 05-403-43 Supplier Eppendorf™ Supplier No. 022491555
Add to Cart
Edge
Add to Cart

Eppendorf epT.I.P.S.™ Reloads offer high-precision pipette tips in 'Eppendorf Quality' and 'PCR clean' purity grades. Eco-friendly, cost-effective, and designed for seamless compatibility with Eppendorf Box 2.0, they ensure accuracy and sustainability in labs.

  • Reduced waste as compared with disposable racks
  • The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
  • The refill system, depending on tip size, is packaged as either dual-sided or in stack form
  • Available in purity grades of Eppendorf Quality and PCR clean
  • Color-coded trays for simple volume and pipette identification
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 to 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (English) 2.79 in.
Length (Metric) 71 mm
Clean Claims Eppendorf Quality
For Use With (Application) Reliable, reproducible, high-precision pipetting for standard laboratory use
Format Refill
Tip Style Extended Length, Finely Tapered, Universal
Packaging 960 Tips (10 Trays x 96 Tips)
Product Type Pipette Tips
Color Code Blue
Disposable Single-use
For Use With (Equipment) Air-Cushion System
Graduated Yes
Product Line epT.I.P.S.
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.