Learn More
Description
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Capacity: 1.5mL
- High-clarity polypropylene
- Graduated in 0.1 and 0.25mL markings
- Withstand forces up to 30,000 × g
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range of -80° to +121°C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C/15psi for 15 minutes
Order Info
Available in eight colors or in assorted-color packs.
Specifications
Specifications
| Cap Style | Snap Cap with Flat Top |
| Certifications/Compliance | RNase, DNase-free |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Green |
| Material | Polypropylene |
| Includes | Needle insertion spot |
| Label Type | Labeling Area |
| Sterility | Non-sterile |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.