Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ Racks - Filter Pipette Tips

Shop All Eppendorf North America Products


Description
Eppendorf™ ep Dualfilter T.I.P.S.™ Filter Tips offer ultimate pipette and sample protection against unintentional, and unnoticed contamination
- Two filter layers provide dual protection against aerosols (1) and biomolecules to guard your pipette and sample
- Free of PCR inhibiting additives provide for reliable downstream results
- Available in PCR clean/Sterile (sterile and pyrogen-free)
- Continuous inspection of each production lot by an independent laboratory guarantees high purity and quality
- Lot-specific certificates are available
- Certificate of filter efficiency acc. to EN 29463 available
- Modern slim rack design with reclosable lid
- Improved sustainability through 20 % lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
- (1) An aerosol is a colloid of fine solid particles or liquid droplets, in air or another gas.
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL |
| Volume (Metric) Dispensing | 0.1 to 10 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Colorless |
| Rack Color | Medium Gray |
| Autoclavable | Not Autoclavable |
| Length (English) | 1.6 in. |
| Length (Metric) | 40 mm |
| Certifications/Compliance | EN 29463 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.