Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ ep Dualfilter T.I.P.S.™ Racks - Filter Pipette Tips
BIOPHARMAGREENER_CHOICE

Catalog No. 05413954 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 5 mL
0.2 to 5 mL
0.25 to 2.5 mL
0.5 to 10 mL
0.5 to 20 μL
2 to 100 μL
2 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Clean Claims:
Forensic DNA Grade
PCR Clean and Sterile
Color Code:
Blue
Dark Gray
Dark Green
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Clean Claims Color Code
05-413-954 50 to 1000 μL PCR Clean and Sterile Blue
05-413-957 0.1 to 5 mL PCR Clean and Sterile Violet
05-413-958 0.2 to 5 mL PCR Clean and Sterile Violet
05-413-955 0.25 to 2.5 mL PCR Clean and Sterile Red
05-413-939 0.1 to 10 μL PCR Clean and Sterile Dark Gray
05-413-940 0.1 to 10 μL PCR Clean and Sterile Medium Gray
05-403-120 0.5 to 10 mL PCR Clean and Sterile Turquoise
05-413-941 0.5 to 20 μL PCR Clean and Sterile Light Gray
05-413-942 2 to 20 μL PCR Clean and Sterile Yellow
05-413-943 2 to 100 μL PCR Clean and Sterile Yellow
05-413-952 2 to 200 μL PCR Clean and Sterile Yellow
05-413-953 20 to 300 μL PCR Clean and Sterile Orange
05-413-956 50 to 1250 μL PCR Clean and Sterile Dark Green
05-413-971 0.1 to 10 μL Forensic DNA Grade Medium Gray
05-413-972 2 to 20 μL Forensic DNA Grade Yellow
05-413-973 2 to 200 μL Forensic DNA Grade Yellow
05-413-974 50 to 1000 μL Forensic DNA Grade Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Catalog No. 05-413-954 Supplier Eppendorf™ Supplier No. 0030078578
Add to Cart
Add to Cart
This item is not returnable. View return policy

Eppendorf ep Dualfilter T.I.P.S.™ Racks offer 'PCR clean and Sterile' grade filter pipette tips, providing dual-layer protection against contamination for critical lab applications, ensuring precision, reliability, and hygiene in high-stakes environments

Eppendorf™ ep Dualfilter T.I.P.S.™ Filter Tips offer ultimate pipette and sample protection against unintentional, and unnoticed contamination

  • Two filter layers provide dual protection against aerosols (1) and biomolecules to guard your pipette and sample
  • Free of PCR inhibiting additives provide for reliable downstream results
  • Available in PCR clean/Sterile (sterile and pyrogen-free)
  • Continuous inspection of each production lot by an independent laboratory guarantees high purity and quality
  • Lot-specific certificates are available
  • Certificate of filter efficiency acc. to EN 29463 available
  • Modern slim rack design with reclosable lid
  • Improved sustainability through 20 % lower polypropylene consumption per rack
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
  • (1) An aerosol is a colloid of fine solid particles or liquid droplets, in air or another gas.
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 to 1000 μL
Volume (Metric) Dispensing 50 to 1000 μL
Filtered Filtered
Sterility Sterile
Color Colorless
Rack Color Blue
Autoclavable Not Autoclavable
Length (English) 3 in.
Length (Metric) 76 mm
Certifications/Compliance EN 29463
Clean Claims PCR Clean and Sterile
For Use With (Application) DNA Applications, RNA Applications, Protein Applications, Cell Culture Applications
Sterilization Method Electron Beams
Format Rack
Tip Style Barrier
Packaging 960 Tips (10 Racks x 96 Tips)
Quantity 960 Tips
Product Type Filter Pipette Tips
Includes 10 Racks x 96 Tips
Green Features Recycled PP Rack Bodies, Recycled Cardboard Packaging
Color Code Blue
Disposable Single-use
For Use With (Equipment) Air-Cushion System
Product Line ep DualFilter T.I.P.S
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.