Learn More
Description
- Large 7-inch VisioNize™ touch interface for super-fast parameter settings via unique favorites function
- User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
- Aerosol-tight Eppendorf QuickLock™ caps and lids for fast and ergonomic lid locking
- Quiet operation to improve your work environment
- Centrifuge lid with soft-touch lid closure
- Automatic rotor recognition and imbalance detection for maximum operational safety
- Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
Specifications
Specifications
| Controller Type | VisioNize™ Touch Interface |
| Capacity | 4 x 750 mL (w/ inc. rotor) |
| Max. RCF | 4,800 x g (w/ incl. rotor) |
| Max. Speed | 4,700 rpm (w/ incl. rotor) |
| Product Line | Eppendorf 5910 Ri |
| Refrigerated | Yes |
| Includes | Adapters for 5/15/50 mL Conical Tubes |
| Noise Level | <53 db(A) |
| Profile (Acceleration/Braking) | 10 |
| Program Storage | 99 Programs |
| Show More |
Centrifuge 5910 Ri is used for the separation of aqueous solutions and suspensions of different densities in approved sample tubes.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.