Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes

Catalog No. 0553913 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Closure Type:
Flat Cap
Plug
Packaging:
Bulk
Racked
Sleeve
Sterility:
Sterile
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type Packaging Sterility
05-539-13 50 mL Flat Cap Bulk Sterile
05-539-4 15 mL Plug Sleeve Sterile
07-200-886 15 mL Flat Cap Sleeve Sterile
05-539-12 15 mL Flat Cap Racked Sterile
05-539-5 15 mL Plug Racked Sterile
05-539-6 50 mL Plug Racked Sterile
05-539-7 50 mL Plug Bulk Sterile
05-539-8 50 mL Flat Cap Racked Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 05-539-13
Add to Cart
Add to Cart

Imprinted clear black graduations ensure accurate readings.

Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.

 

  • Nonpyrogenic
  • Conical bottoms
  • Large labeling area
  • Sterile and nonsterile styles
  • With black graduations and white marking area
  • 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
  • 50mL Tubes are graduated in 5mL increments from 5 to 50mL

 

Order Info

Available packed in foam racks or sleeves.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outside 2.1 in.
Color Clear
Capacity (Metric) 50 mL
Material Polypropylene
Includes Black graduations Packaged with two extra styrofoam racks
No. per Case 500
No. per Pack 25
Packaging Bulk
Tolerance The recommended working temperature range for polypropylene and PET is the same (0 - 40°C)
Sterility Sterile
RNase Free Yes
Dnase Free Yes
Shape Conical
Length (Metric) 115 mm
Capacity (English) 1.69 oz.
Bottom Shape Conical
Closure Type Flat Cap
Writing Area White Marking Spot
Diameter (Metric) 28 mm
Graduations 5 mL
Product Type Centrifuge Tube
Max. RCF 15,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.