Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ I-Chem™ and EP™ VOA Clear Glass Vials with 0.125 in. Septa
GREENER_CHOICE

Catalog No. 05719115
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
60 mL
Product Line:
EP
I-Chem
Level:
Certified
Processed
Unprocessed
Quantity:
144 Cs.
72 Cs.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Line Level Quantity
05-719-115 20 mL I-Chem Certified 72 Cs.
12-100-100 20 mL EP Certified 72 Cs.
12-100-104 40 mL EP Certified 144 Cs.
12-100-110 40 mL EP Certified 72 Cs.
12-100-102 60 mL EP Certified 144 Cs.
12-100-112 20 mL EP Unprocessed 72 Cs.
12-100-111 40 mL EP Unprocessed 72 Cs.
12-100-106 40 mL EP Unprocessed 144 Cs.
12-100-113 60 mL EP Unprocessed 144 Cs.
05-719-117 20 mL I-Chem Unprocessed 72 Cs.
05-719-98 40 mL I-Chem Unprocessed 72 Cs.
05-719-398 60 mL I-Chem Unprocessed 72 Cs.
05-719-116 20 mL I-Chem Processed 72 Cs.
05-719-101 40 mL I-Chem Processed 72 Cs.
05-719-403 60 mL I-Chem Processed 72 Cs.
05-719-104 40 mL I-Chem Certified 72 Cs.
05-719-399 60 mL I-Chem Certified 72 Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 05-719-115 Supplier Thermo Scientific™ Supplier No. S3260020
Add to Cart
Add to Cart

Fill vials without air entrapment effortlessly with these VOA vials, optimized with the perfect shoulder angle and offered in a wide range of sizes and styles.

Thermo Scientific™ Clear VOA Vials with 0.125 in. Septa are designed for water sample collection for volatile organic analysis (VOA). Available with septum permanently bonded to the cap or unbonded for easy replacement. Perfect shoulder angle enables effortless filling without air entrapment. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

Features:

  • Clear vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment 
  • Open-top white polypropylene cap with standard 0.125 in. thick PTFE lined silicone septum
  • Choose the septum permanently bonded to the cap or unbonded for easy replacement
  • Directly compatible with automation closures assembled to vials

Includes:

Certified vials:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique field-to-lab carton conveniently converts to a vial organizer tray for convenient lab use (unbonded septum varieties only); chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping

Processed vials are processed in the same manner as Certified vials and come with all the features of Certified vials, but vials are not barcoded, and CofA is not included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.

TRUSTED_SUSTAINABILITY

Specifications

Description I-Chem 20mL Vial clear 0.125 in. unbonded septum certified
Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 20 mL
Height (English) 2.25 in.
Level Certified
No. per Case 72
Replacement Closure 297-2414/288-0022
Volume (English) 0.5 oz.
Volume (English) Brim 0.8 oz.
Volume (Metric) Brim 23.5 mL
Product Line I-Chem
Volume (Metric) Total 20 mL
Closure Material Polypropylene
Closure Type Septa Cap (Unbonded)
Quantity 72 Cs.
Thickness (Metric) 3.17 mm
Closure Size 24-414
Certifications/Compliance Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Height (Metric) 57 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.