Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Class B Mixing Cylinders with Standard Taper Stopper, White Graduations
GREENER_CHOICE

Catalog No. 08566E Shop All Corning Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
Graduations:
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
20 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Calibrated To Contain

Calibrated 'to contain' in accordance with ASTM E-1272 and ASTM E-542. Useful as a mixing cylinder. Each features the PYREX stopper. Graduations are in durable white enamel. See Cat. No. 3002 for the equivalent cylinder supplied with a Corning test certificate.



For stopper only, see 7650.
TRUSTED_SUSTAINABILITY

Specifications

Sterility Non-sterile
Type Graduated Mixing Cylinder
Calibration To Contain
Shape Round
Base Type Hexagonal
Scale Color White
Tolerance ±2 mL
Material Borosilicate Glass
Certifications/Compliance ASTM
Class B
Diameter (English) Outside 1.53 in.
Capacity (Metric) 250 mL
Diameter (Metric) Outside 39 mm
For Use With (Application) Useful as a Mixing Cylinder
Height (English) 15.15 in.
Height (Metric) 385 mm
Includes Stopper
Scale Single
Stopper Number 22
Stopper Material Glass
Stopper Style Hollow
Tolerance (Metric) ±2 mL
Closure Material Glass
Graduations 2 mL
Autoclavable Autoclavable
Subdivision 2 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.