Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ GV 100 Series Glass Vacuum Filtration Manifolds, Replacement Parts

Catalog No. 09920133 Shop All Cytiva Products
Change view
Click to view available options
Model:
GV 100/0/03
GV 100/0/05
GV 100/1/05
Type:
Centering Ring
Funnel (500 mL)
Glass Frit Filter
Lower Base Support
Material:
Borosilicate Glass
PTFE
For Use With (Equipment):
Manifold Model GV 100/0
Manifold Model GV 100/0 and GV 100/1
Manifold Model GV 100/1
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Type Material For Use With (Equipment)
09-920-133 GV 100/0/03 Glass Frit Filter Borosilicate Glass Manifold Model GV 100/0
09-927-298 - Funnel (500 mL) Borosilicate Glass Manifold Model GV 100/0 and GV 100/1
09-927-395 - Lower Base Support Borosilicate Glass Manifold Model GV 100/0 and GV 100/1
09-920-134 GV 100/0/05 Centering Ring PTFE Manifold Model GV 100/0
09-920-137 GV 100/1/05 Centering Ring PTFE Manifold Model GV 100/1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-920-133 Supplier Cytiva Supplier No. 10443003
Add to Cart
Add to Cart

Replacement parts for Whatman™ GV 100 Series Vacuum Filtration Manifolds, includes funnels, lower base supports, frits/sieves, centering rings, and clamps.

  • Description: Replacement Part for GV 100 Series Glass Vacuum Filtration Manifolds
  • For Use With (Application): Vacuum Filtration
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Manifold Model GV 100/0
Material Borosilicate Glass
For Use With (Application) Vacuum Filtration
Model GV 100/0/03
Quantity 1 Ea.
Type Glass Frit Filter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.