Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Life Sciences™ Sentino Membrane Dispenser Refill ME25

Catalog No. 09927590 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.45 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-927-590 0.45 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 09-927-590 Supplier Cytiva Life Sciences™ Supplier No. 68121ME
Add to Cart
Add to Cart
This item is not returnable. View return policy

Gridded, ME25 mixed cellulose ester membranes.

Sentino Membrane Dispenser Refill ME25

Sentino Membrane Dispenser Refill ME25
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Sentino Filter Dispenser
Material MCE
Pore Size 0.45 μm
Sterility Gamma-irradiated
Membrane Type Gridded
Model 68121ME
Type Membranes, Sentino Dispenser Pack
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.